The Day Savers – A National Tradesmen Day Contest
Main product image of 9672DT CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, Bi-Polymer Palm & Fingertips (Medium)
Magnifying glass
Hover image to zoom

9672DT CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, Bi-Polymer Palm & Fingertips (Medium)

SKU:
9672DTM
Rating:
(0)
Q&A:
(0)
9672DT CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, Bi-Polymer Palm & Fingertips (Medium)
Magnifying glass
Hover image to zoom
$19.23 each
In Stock
In Stock
Get 2 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

Product Overview
One of the most distinguishing characteristics of Dyneema material is its cool-to-touch property.  This fiber's inherent ability to dissipate body heat and pass moisture from the inside of the glove to the outside results in longer wear time, which promotes greater hand protection.  The 9672DT features a 13-gauge blue Dyneema Diamond Technology shell with a rugged blue bi-polymer coating on the palm and fingertips.  This glove's cut-resistant properties, comfort, and dexterity make it a perfect option for your long workday.  Are you looking for the best cut-resistant gloves?  Look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Glove Type: Cut-Resistant
  • Primary Material: Dyneema
  • ANSI/ISEA Abrasion Resistance Level: 5
  • Color: Blue
  • Men's Numeric Size: 8

Specs

Material:

Polyethylene Fiber

Size:

Medium

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy