Shop Klein Tools Limited Time Promotion
Main product image of 9672 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, PU Coated Palm & Fingertips (XL)
Magnifying glass
Hover image to zoom

9672 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, PU Coated Palm & Fingertips (XL)

SKU:
9672XL
Rating:
(0)
Q&A:
(0)
9672 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, PU Coated Palm & Fingertips (XL)
Magnifying glass
Hover image to zoom
$16.58 each
In Stock
In Stock
Get 430 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Polyurethane, Polyethylene Fiber

Description

–
Product Overview
One of the most distinguishing characteristics of Dyneema Fiber is its cool-to-touch property. This fiber's inherent ability to dissipate body heat and pass moisture from the inside of the glove to the outside results in longer wear time, which promotes greater hand protection. The 9672 features a 13-gauge salt and pepper color Dyneema Diamond Technology shell with a rugged gray PU coating on the palm and fingertips. The cut-resistant properties of this glove, combined with its outstanding abrasion and puncture resistance, make it an excellent choice for tough jobs. Are you looking for the best cut-resistant gloves? Look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Coating Material: Polyurethane
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A3
  • Primary Material: Dyneema

Specs

–
Size:

XL

Material:

Polyurethane

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy