Shop Klein Tools Limited Time Promotion
Main product image of 9676 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, PU Coated Palm & Fingertips (2XL)
Magnifying glass
Hover image to zoom

9676 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, PU Coated Palm & Fingertips (2XL)

SKU:
9676XXL
Rating:
(0)
Q&A:
(0)
9676 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, PU Coated Palm & Fingertips (2XL)
Magnifying glass
Hover image to zoom
$17.77 each
In Stock
In Stock
Get 163 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber, Polyurethane
Product Highlight: Size
2XL

Description

–
Product Overview
MCR Safety CutPro 13-Gauge Dyneema Diamond Technology Shell Cut Resistant Work Gloves Polyurethane (PU) Coated Palm and Fingertips

Features
  • Glove Type: Cut-Resistant
  • Primary Material: Dyneema
  • ANSI/ISEA Abrasion Resistance Level: 6
  • Color: Salt & Pepper
  • ANSI/ISEA Puncture Resistance Level: 3

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Polyurethane

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy