Apply to be a TradeMaster!
Main product image of 9677 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, White PU Coated Palm & Fingertips (Small)
Magnifying glass
Hover image to zoom

9677 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, White PU Coated Palm & Fingertips (Small)

SKU:
9677S
Rating:
(0)
Q&A:
(0)
9677 CutPro 13-Gauge Dyneema Diamond Cut Resistant Work Gloves, White PU Coated Palm & Fingertips (Small)
Magnifying glass
Hover image to zoom
$17.77 each
In Stock
In Stock
Get 439 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Polyurethane, Polyethylene Fiber

Description

–
Product Overview
One of the most distinguishing characteristics of Dyneema fiber is its cool-to-touch property. This fiber's inherent ability to dissipate body heat and pass moisture from the inside of the glove to the outside results in longer wear time, which promotes greater hand protection. The 9677 features a 13-gauge Certified Dyneema Diamond Technology shell with a rugged PU coating on the palm and fingertips. The cut-resistant properties of this glove, combined with its outstanding abrasion and puncture resistance, make it an excellent choice for tough jobs. If you are looking for the best cut-resistant gloves, look no further than MCR Safety's Cut Pro options.

Features
  • Glove Type: Cut-Resistant
  • Primary Material: Dyneema
  • ANSI/ISEA Abrasion Resistance Level: 5
  • Color: White
  • Men's Numeric Size: 7

Specs

–
Size:

Small

Material:

Polyurethane

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy