Shop Klein Tools Limited Time Promotion
Main product image of 96781 NXG 13-Gauge Gray Nylon Shell Work Gloves w/ Black Nitrile Coated Palm & Fingers (Small)
Magnifying glass
Hover image to zoom

96781 NXG 13-Gauge Gray Nylon Shell Work Gloves w/ Black Nitrile Coated Palm & Fingers (Small)

SKU:
96781S
Rating:
(0)
Q&A:
(0)
96781 NXG 13-Gauge Gray Nylon Shell Work Gloves w/ Black Nitrile Coated Palm & Fingers (Small)
Magnifying glass
Hover image to zoom
$62.20 each
In Stock
In Stock
Get 47 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Nitrile
Product Highlight: Color
Black

Description

–
Product Overview
The next generation of gloves requires the next generation in manufacturing. MCR Safety's state-of-the-art manufacturing facility produces premium NXG brand gloves with advanced coatings, utilizes 21st-century manufacturing efficiencies, and does so with environmentally friendly production methods. Our NXG styles are well suited for Multi-Industrial applications that require high dexterity and comfort and are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The 96781 features a seamless gray 13 gauge nylon shell and a black nitrile dipped palm, fingers, and over the knuckles that will enhance wet and dry gripping power. If you are looking for the best work gloves, be sure to check out MCR Safety's NXG options!

Features
  • Glove Type: General Purpose
  • Lining Material: Nylon
  • Back Material: Nylon
  • Cuff Style: Knit
  • Coating Material: Nitrile

Specs

–
Size:

Small

Product Type:

Gloves

Material:

Nitrile

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy