Apply to be a TradeMaster!
Main product image of 9686 CutPro 7-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves w/ Split Leather Palm (Medium)
Magnifying glass
Hover image to zoom

9686 CutPro 7-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves w/ Split Leather Palm (Medium)

SKU:
9686M
Rating:
(0)
Q&A:
(0)
9686 CutPro 7-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves w/ Split Leather Palm (Medium)
Magnifying glass
Hover image to zoom
$24.89 each
In Stock
In Stock
Get 141 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety CutPro 7-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves Split Leather Palm Reinforced Thumb Crotch
When you need cut resistance, comfort, and durability, think MCR Safety CutPro.  The 9686 features a 7-Gauge 100% Kevlar aramid shell with a select split leather palm, reinforced thumb crotch, and Kevlar thread stitching.  The leather palm offers excellent abrasion protection and, when combined with the durability and cut resistance of Kevlar, creates a durable glove option to wear on the toughest jobs.  If you are looking for the best cut-resistant gloves, look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Style: Knit
  • Coating Material: Leather
  • Coating Coverage: Palm
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A3

Specs

–
Size:

Medium

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy