Shop Klein Tools Limited Time Promotion
Main product image of 9687 CutPro 10-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves w/ Latex Coated Palm & Fingertips (Medium)
Magnifying glass
Hover image to zoom

9687 CutPro 10-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves w/ Latex Coated Palm & Fingertips (Medium)

SKU:
9687M
Rating:
(0)
Q&A:
(0)
9687 CutPro 10-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves w/ Latex Coated Palm & Fingertips (Medium)
Magnifying glass
Hover image to zoom
$15.70 each
In Stock
In Stock
Get 132 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aramid, Latex
Product Highlight: Size
Medium

Description

–
Product Overview
MCR Safety CutPro 10-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves Latex Coated Palm and Fingertips
Kevlar gloves are used for general-purpose work applications to provide cut and abrasion resistance using high-performance yarns to protect the hands when working with sharp objects. Gloves with a polymer coating offer better grip and durability for those tough jobs. The 9687 features a 10-gauge yellow Kevlar aramid shell with a blue crinkle latex coating on the palm and fingertips. Latex is an excellent choice for added gripping power. The 9687 is a great all-around glove option because it provides good cut, abrasion, and puncture resistance wrapped into one glove. Are you looking for the best cut-resistant gloves? Look no further than MCR Safety's CutPro cut-resistant options!

Features
  • Coating Material: Latex
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A3
  • Primary Material: Kevlar

Specs

–
Material:

Aramid

Latex

Size:

Medium

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy