Shop Klein Tools Limited Time Promotion
Main product image of 968 Thermosock Lined Goatskin Palm Mechanic Gloves, Fluorescent Lime w/ Reflective Stripes (XL)
Magnifying glass
Hover image to zoom

968 Thermosock Lined Goatskin Palm Mechanic Gloves, Fluorescent Lime w/ Reflective Stripes (XL)

SKU:
968XL
Rating:
(0)
Q&A:
(0)
968 Thermosock Lined Goatskin Palm Mechanic Gloves, Fluorescent Lime w/ Reflective Stripes (XL)
Magnifying glass
Hover image to zoom
$28.76 each
In Stock
In Stock
Get 16 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Color
Lime
Product Highlight: Size
XL

Description

–
Product Overview
With more applications requiring high-visibility safety apparel, it's important to take every precaution possible. To increase visibility, consider adding gloves with high-visibility colors and reflective stripes. The 968 glove is an excellent choice, featuring quality grain goatskin leather that's insulated with a warm Thermosock lining. The back of the glove is a fluorescent lime color, and there are two reflective stripes across the back of the hand and on three fingertips. The glove also features a hook and loop closure that ensures a snug fit. With the 968 glove, you can be warm, visible, and safe!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Thermosock
  • Back Material: Fabric
  • Cuff Material: Elastic

Specs

–
Material:

Polyethylene Fiber

Color:

Lime

Size:

XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy