Apply to be a TradeMaster!
Main product image of 980 Waterproof/Windproof Mechanic Gloves w/ Thinsulate Lining & MAXGrid Palm (Medium)
Magnifying glass
Hover image to zoom

980 Waterproof/Windproof Mechanic Gloves w/ Thinsulate Lining & MAXGrid Palm (Medium)

SKU:
980M
Rating:
(0)
Q&A:
(0)
980 Waterproof/Windproof Mechanic Gloves w/ Thinsulate Lining & MAXGrid Palm (Medium)
Magnifying glass
Hover image to zoom
$41.61 each
In Stock
In Stock
Get 7 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

–
Product Overview
During the winter, as a hard worker, you must fight Old Man Winter daily. You face extreme temperatures, wind, snow, freezing rain and sleet. MCR Safety wants to provide you with a family of climate-specific gloves with the warmth you need to tackle your frozen task. The 980 moderate climate glove features include touch screen friendly material in the fingertips, MAXGrid material on the palm for grip in dry, wet, and oily conditions, and 100g Thinsulate insulation for warmth.  Other features include hi-vis orange snow and water-resistant back of hand fabric, a wind and waterproof bladder, inner elastic snow / ice cuff, and a water-resistant zipper and inner pouch (for hand warming products). A ton of options make this an excellent glove for moderate cold climates. If you are looking for the best cool to cold weather glove options, look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Thinsulate
  • Back Material: Cotton
  • Cuff Material: Nylon

Specs

–
Material:

Polyethylene Fiber

Size:

Medium

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy