The Day Savers – A National Tradesmen Day Contest
Main product image of 9818NF CutPro 18-Gauge HyperMax HPPE Shell Cut Resistant Work Gloves, Nitrile Foam Coated (XL)
Magnifying glass
Hover image to zoom

9818NF CutPro 18-Gauge HyperMax HPPE Shell Cut Resistant Work Gloves, Nitrile Foam Coated (XL)

SKU:
9818NFXL
Rating:
(0)
Q&A:
(0)
9818NF CutPro 18-Gauge HyperMax HPPE Shell Cut Resistant Work Gloves, Nitrile Foam Coated (XL)
Magnifying glass
Hover image to zoom
$18.79 each
In Stock
In Stock
Get 102 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber, Nitrile

Description

Product Overview
MCR Safety CutPro 18-Gauge HyperMax HPPE Shell Cut, Abrasion, and Puncture Resistant Nitrile Foam Coated Palm and Fingertips
The MCR Safety CutPro series offers various cut protection levels and materials for your safety. The 9818NF work gloves feature a seamless 18-gauge gray HyperMax HPPE shell with a durable black nitrile foam-coated palm and fingertips. Nitrile foam adds more abrasion and puncture resistance while providing excellent wet and dry gripping power. These features make the 9818NF glove a must-have for tough jobs. If you are looking for the best cut-resistant gloves, look no further than MCR Safety's CutPro options.

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: Aramid

Specs

Size:

XL

Material:

Polyethylene Fiber

Nitrile

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy