Apply to be a TradeMaster!
Main product image of 983 Waterproof/Windproof Mechanic Gloves w/ MAXGrid Palm & Thinsulate Lining (Medium)
Magnifying glass
Hover image to zoom

983 Waterproof/Windproof Mechanic Gloves w/ MAXGrid Palm & Thinsulate Lining (Medium)

SKU:
983M
Rating:
(0)
Q&A:
(0)
983 Waterproof/Windproof Mechanic Gloves w/ MAXGrid Palm & Thinsulate Lining (Medium)
Magnifying glass
Hover image to zoom
$53.33 each
In Stock
In Stock
Get 1 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
The 983 Extreme Climate glove features include touchscreen-friendly material in the fingertips, MAXGrid material on the palm for grip in dry, wet, and oily conditions, and 200g Thinsulate insulation for warmth.  Other features include hi-vis orange snow and water-resistant back of hand fabric, Hipora lined wind and waterproof bladder, inner elastic snow and ice cuff, and a water-resistant zipper and inner pouch (for hand warming products).  Are you looking for the best insulated mechanics glove?  Look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Thinsulate
  • Back Material: Thinsulate
  • Cuff Material: Nylon

Specs

–
Size:

Medium

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy