Apply to be a TradeMaster!
Main product image of B100 ForceFlex Mechanics Work Gloves w/ Reinforced Rough Grip Palm Pad (XL)
Magnifying glass
Hover image to zoom

B100 ForceFlex Mechanics Work Gloves w/ Reinforced Rough Grip Palm Pad (XL)

SKU:
B100XL
Rating:
(0)
Q&A:
(0)
B100 ForceFlex Mechanics Work Gloves w/ Reinforced Rough Grip Palm Pad (XL)
Magnifying glass
Hover image to zoom
$36.80 each
In Stock
In Stock
Get 101 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
XL

Description

–
Product Overview
The ForceFlex mechanics gloves provide the ultimate back of hand impact protection while providing full flexibility and range of motion. The B100 full finger mechanics gloves features ergonomically designed synthetic leather palm with rough grip palm pad, injection molded TPR padding on the back of hand and fingers for full dorsal metacarpal protection, and extra tacky fingertips. The blue mesh fabric backing provides comfort and breathability.

Features
  • Lining Material: Unlined
  • Hand: Pair
  • UNSPSC Code: 46181504
  • Palm Features: Reinforced
  • Product Service Code: 4240

Specs

–
Material:

Polyethylene Fiber

Product Type:

Gloves

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy