The Day Savers – A National Tradesmen Day Contest
Main product image of CL2MLPFR Luminator High Visibility Safety Vest w/ Silver Reflective Stripes, Limited Flammability, Lime (2XL)
Magnifying glass
Hover image to zoom

CL2MLPFR Luminator High Visibility Safety Vest w/ Silver Reflective Stripes, Limited Flammability, Lime (2XL)

SKU:
CL2MLPFRX2
Rating:
(0)
Q&A:
(0)
CL2MLPFR Luminator High Visibility Safety Vest w/ Silver Reflective Stripes, Limited Flammability, Lime (2XL)
Magnifying glass
Hover image to zoom
$30.95 each
In Stock
In Stock
Get 41 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2XL
Product Highlight: Color
Lime

Description

Product Overview
Luminator Series Hi-Vis Reflective Lime Safety Vest Breakaway Design with Hook and Loop Closures Meets ANSI/ISEA 107 2020 Standard Type R Class 2 Compliant Treated to be Limited Flammability
MCR Safety stocks a variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you will be seen in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi Vis clothing. The CL2MLPFR is an ANSI/ISEA 107 2020 Type R, Class 2 compliant breakaway safety vest made of fluorescent lime limited flammability polyester mesh fabric. Mesh offers more breathability in warm environments and helps keep workers cooler than standard solid materials. Should the vest become entangled in moving equipment, the CL2MLPFR in constructed using a 5-point breakaway pattern that allows it to tear away from the user's body rather than pulling them into harm's way. It features 2-inch silver reflective stripes for added visibility in low light environments and has 1 inside and 1 outside pocket. This fabric is treated to be limited flammability. This garment is not flame resistant as defined by ANSI/ISEA 107 2020 Section 10.5. For more information on Limited Flammability, Click Here. Looking for the best hi vis clothing options? Look no further than MCR Safety!

Features
  • Size: 2X-Large
  • Color: Lime
  • Closure Type: Hook & Loop
  • Number of Pockets: 2
  • Material Composition: Mesh

Specs

Product Type:

Vest

Size:

2XL

Color:

Lime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy