Shop Klein Tools Limited Time Promotion
Main product image of CL2MLP Luminator High Visibility Breathable Mesh Safety Vest w/ Silver Reflective Stripes, Lime (Large)
Magnifying glass
Hover image to zoom

CL2MLP Luminator High Visibility Breathable Mesh Safety Vest w/ Silver Reflective Stripes, Lime (Large)

SKU:
CL2MLPL
Rating:
(0)
Q&A:
(0)
CL2MLP Luminator High Visibility Breathable Mesh Safety Vest w/ Silver Reflective Stripes, Lime (Large)
Magnifying glass
Hover image to zoom
$22.08 each
In Stock
In Stock
Get 5 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety stocks a variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you will show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi-vis apparel. The CL2MLP is an ANSI/ISEA 107 2020 Type R, Class 2 safety vest made of fluorescent lime polyester mesh fabric. Mesh offers more breathability in warm environments and helps keep workers cooler than standard solid materials. It features 2-inch silver reflective stripes for added visibility in low light environments, zipper front closure, and 2 pockets.  Great for traffic and security applications.  Looking for the best hi vis clothing options?  Look no further than MCR Safety!

Features
  • Size: Large
  • Closure Type: Zipper
  • Number of Pockets: 2
  • Material Composition: Mesh
  • Number of Horizontal Stripes: 1

Specs

–
Color:

Lime

Size:

Large

Product Type:

Vest

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy