Apply to be a TradeMaster!
Main product image of CL2ML Luminator High Visibility Breathable Mesh Safety Vest w/ Silver Reflective Stripes, Lime (3XL)
Magnifying glass
Hover image to zoom

CL2ML Luminator High Visibility Breathable Mesh Safety Vest w/ Silver Reflective Stripes, Lime (3XL)

SKU:
CL2MLX3
Rating:
(0)
Q&A:
(0)
CL2ML Luminator High Visibility Breathable Mesh Safety Vest w/ Silver Reflective Stripes, Lime (3XL)
Magnifying glass
Hover image to zoom
$16.88 each
In Stock
In Stock
Get 62 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime
Product Highlight: Size
3XL

Description

–
Product Overview
MCR Safety stocks a wide variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you will be seen in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi Vis clothing. The CL2ML is an ANSI/ISEA 107 2020 Type R Class 2 safety vest made of fluorescent lime polyester mesh fabric. Mesh offers more breathability in warm environments and helps keep workers cooler than standard solid materials. Should the vest become entangled in moving equipment, the CL2ML in constructed using a 5-point breakaway pattern that allows it to tear away from the user's body rather than pulling them into harm's way. It features 2-inch silver reflective stripes for added visibility in low light environments. Looking for the best hi vis clothing options? Look no further than MCR Safety!

Features
  • Size: 3X-Large
  • Closure Type: Hook & Loop
  • Number of Pockets: 0
  • Material Composition: Mesh
  • Number of Horizontal Stripes: 1

Specs

–
Color:

Lime

Size:

3XL

Product Type:

Vest

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy