Apply to be a TradeMaster!
Main product image of CP14 14" Butyl Rubber Gloves for Aviation Maintenance and Mechanics (XL)
Magnifying glass
Hover image to zoom

CP14 14" Butyl Rubber Gloves for Aviation Maintenance and Mechanics (XL)

SKU:
CP14XL
Rating:
(0)
Q&A:
(0)
CP14 14" Butyl Rubber Gloves for Aviation Maintenance and Mechanics (XL)
Magnifying glass
Hover image to zoom
$75.59 each
In Stock
In Stock
Get 57 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Size
XL

Description

–
Product Overview
14 Inch Butyl Rubber Glove 14 mil Smooth Finish Gauntlet Rolled Cuff ESD Performance Surface Resistance 1.64 106 Volume Resistance 1.15 105 In-Use Resistance 6.93 104 Latex Free
MCR Guard has been battle-tested in conflicts worldwide and offers excellent permeation resistance to most acids, aldehydes, alcohols, amides, bases, esters, and ketones. These gloves are produced domestically with a unique solution dipped process. No other process can achieve such a tight molecular structure, the key to chemical impermeability. These chemical-resistant butyl gloves are made with the finest Butyl rubber for outstanding protection. The CP14 is a 14-mil smooth finish glove with a rolled cuff and is 14 inches long for added protection. MCR Safety's Butyl glove options are anti-static. If you are looking for the best butyl rubber gloves, look no further than MCR Safety!
Click here to see all butyl rubber glove options.

Features
  • Glove Type: General Purpose Chemical Resistant Gloves
  • Material: Butyl
  • Coating Material: Butyl
  • Finish: Smooth
  • Lining Material: Unlined

Specs

–
Product Type:

Gloves

Material:

Rubber

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy