Shop Klein Tools Limited Time Promotion
Main product image of DM3 Dominator Anti-Reflective Safety Glasses, Duramass Hard Coat Fire Mirror Lens (Gun Metal/Red)
Magnifying glass
Hover image to zoom

DM3 Dominator Anti-Reflective Safety Glasses, Duramass Hard Coat Fire Mirror Lens (Gun Metal/Red)

SKU:
DM131R
Rating:
(0)
Q&A:
(0)
DM3 Dominator Anti-Reflective Safety Glasses, Duramass Hard Coat Fire Mirror Lens (Gun Metal/Red)
Magnifying glass
Hover image to zoom
$27.70 each
In Stock
In Stock
Get 47 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red

Description

–
Product Overview
Dominator DM3 Safety Glasses Adjustable Wire Core Temples Independently Adjustable Wire Core Nose Piece Meets MIL-PRF-32432
MCR Safety strives to bring safety products to the marketplace that keep you safe and comfortable! But who says you can't look great while wearing the best safety glasses!!?? Our Dominator DM3 eyewear brings you outstanding protection you will love to wear! Special features include adjustable wire core temples and independently adjustable wire core nose pads that you can shape for a perfect personal fit! Other features include TPR temples and nosepiece that provide comfort and slip resistance! Having a sleek and stylish design and features that make this one of the most adjustable eyewear options on the market, these safety glasses may soon be your favorite! This eyewear comes with a micro-fiber carry bag, which will keep them looking fresh and new! If you are looking for the best safety glasses, look no further than MCR Safety!! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Glasses Style: Dual
  • Lens Coating: Anti-Reflective
  • Frame Style: Full-Framed
  • Lens Color: Fire Mirror
  • Frame Color: Black

Specs

–
Product Type:

Safety Glasses

Color:

Black

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy