Shop Klein Tools Limited Time Promotion
Main product image of FF2930 Predator Mechanic Gloves w/ PD6 Tire Tread TPR Back-of-Hand D3O Padded Palm (Large)
Magnifying glass
Hover image to zoom

FF2930 Predator Mechanic Gloves w/ PD6 Tire Tread TPR Back-of-Hand D3O Padded Palm (Large)

SKU:
FF2930L
Rating:
(0)
Q&A:
(0)
FF2930 Predator Mechanic Gloves w/ PD6 Tire Tread TPR Back-of-Hand D3O Padded Palm (Large)
Magnifying glass
Hover image to zoom
$42.77 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety is proud to expand our mechanics style line of gloves. We are the first to offer D3O technology protection in the palm in multitask style gloves. The D3O hi-shock absorbing properties outperform similar materials and are thinner, allowing full flexibility and range of motion. Our FF2930 series was created specifically in the oil and gas fields to provide greater grip in dry, wet, and oily conditions. Distinguishing characteristics include a two-way spandex back, hybrid fourchettes and reinforced thumb crotch for greater durability. Additional features include expansion gussets for ease of donning and slip-on cuff with pull tab. Looking for the best mechanics work gloves? Look no further than MCR safety!

Features
  • Cuff Material: Spandex
  • Palm Features: D30

Specs

–
Size:

Large

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy