Apply to be a TradeMaster!
Main product image of FF2931 Predator High Visibility Mechanic Gloves w/ HyperMax HPPE Cut Resistant Palm (Large)
Magnifying glass
Hover image to zoom

FF2931 Predator High Visibility Mechanic Gloves w/ HyperMax HPPE Cut Resistant Palm (Large)

SKU:
FF2931L
Rating:
(0)
Q&A:
(0)
FF2931 Predator High Visibility Mechanic Gloves w/ HyperMax HPPE Cut Resistant Palm (Large)
Magnifying glass
Hover image to zoom
$56.62 each
In Stock
In Stock
Get 21 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety Predator Mechanics Gloves Cut Resistant Work Gloves HyperMax HPPE Cut Resistant Palm Liner Hi-Vis Lime Two-Way Spandex Glove Back MaxGrid Reinforced Palm D3O Padded Palm Level 2 Impact Protection
MCR Safety is proud to expand our mechanics style line of gloves. We are the first to offer D3O technology protection in the palm in mechanics gloves. The shock-absorbing properties of the D3O material outperform similar materials and are thinner, allowing full flexibility and range of motion. Our FF2931 series was created in the oil and gas fields specifically to provide greater grip in dry, wet, and oily conditions. Distinguishing characteristics of these gloves include a two-way spandex back, hybrid fourchettes, and reinforced thumb crotch for greater durability. Additional features include a  HyperMax HPPE palm lining that achieves an A5 cut level, expansion gussets for easier donning and doffing, and a slip-on cuff with gusset and pull tab. Looking for the best mechanics work gloves? Look no further than MCR Safety!

Features
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Abrasion Resistance Level: 0
  • ANSI/ISEA Puncture Resistance Level: 5
  • Back Material: Thermoplastic Elastomer

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy