Apply to be a TradeMaster!
Main product image of FF3 ForceFlex Safety Glasses, Duramass Anti-Fog Gray Lens (Blue/White)
Magnifying glass
Hover image to zoom

FF3 ForceFlex Safety Glasses, Duramass Anti-Fog Gray Lens (Blue/White)

SKU:
FF322AF
Rating:
(0)
Q&A:
(0)
FF3 ForceFlex Safety Glasses, Duramass Anti-Fog Gray Lens (Blue/White)
Magnifying glass
Hover image to zoom
$17.52 each
In Stock
In Stock
Get 23 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Blue

Description

–
Product Overview
ForceFlex FF3 Series Multi-Injection Molding Locks Lenses into Frame Durable, Ultra-Flexible Multi-Polymer Frame Soft, secure TPR Nose Pads
The most advanced performance glasses have arrived! Our ForceFlex FF3 glasses are now lighter, more comfortable, and more flexible than before. This patented style surpasses military ballistic MIL-32432 test regiment for high-velocity impact. Radical styling combining soft materials on the temple and nose pads enhances looks and comfort. These high-quality safety glasses have a lifetime frame warranty and are engineered to provide the highest level of innovation. Choose the best safety glasses, choose MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Glasses Style: Dual
  • Lens Coating: Anti-Fog
  • Frame Style: Full-Framed
  • Lens Color: Gray
  • Frame Color: Blue

Specs

–
Color:

White

Blue

Product Type:

Safety Glasses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy