Shop Klein Tools Limited Time Promotion
Main product image of FR2003 Classic Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Limited Flammability, Yellow (Large)
Magnifying glass
Hover image to zoom

FR2003 Classic Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Limited Flammability, Yellow (Large)

SKU:
FR2003L
Rating:
(0)
Q&A:
(0)
FR2003 Classic Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Limited Flammability, Yellow (Large)
Magnifying glass
Hover image to zoom
$29.27 each
In Stock
In Stock
Get 14 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
Large

Description

–
Product Overview
Classic Series Rain Gear .35mm PVC / Polyester Material 3 Piece Waterproof Yellow Rain Suit Rain Jacket, Detachable Hood and Bib Pants Limited Flammability
The Classic Series rain gear is made of the most popular material in the industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The FR2003 yellow three-piece rain suit features a jacket with detachable hood and bib style pants. The rain jacket offers a snap front, take up snaps at the wrists, detachable hood with drawstring, and two front patch pockets. The bib style rain pants feature a fly front with snap and take up snaps at the waist and ankles. If you are looking for the best rain wear options, look no further than MCR Safety!  The FR2003 is Treated to be Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire.

Features
  • Garment Style: Suit with Bib Overalls
  • Size: Large
  • Color: Yellow
  • Material: Polyester
  • Garment Type: Disposable

Specs

–
Color:

Yellow

Product Type:

Rain Jacket

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy