The Day Savers – A National Tradesmen Day Contest
Main product image of FRHBS100 Hydroblast Rain Jacket w/ Attached Hood, Hook & Loop Shroud, & Bib Pants, Yellow (3XL)
Magnifying glass
Hover image to zoom

FRHBS100 Hydroblast Rain Jacket w/ Attached Hood, Hook & Loop Shroud, & Bib Pants, Yellow (3XL)

SKU:
FRHBS100X3
Rating:
(0)
Q&A:
(0)
FRHBS100 Hydroblast Rain Jacket w/ Attached Hood, Hook & Loop Shroud, & Bib Pants, Yellow (3XL)
Magnifying glass
Hover image to zoom
$44.85 each
In Stock
In Stock
Get 6 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Yellow
Product Highlight: Size
3XL

Description

Product Overview
Hydroblast Series Rain Gear .35mm Yellow PVC / Polyester Rain Wear 2 Piece Hydroblasting Rain Suit Rain Jacket,  Attached Hood and Bib Pants
The Hydroblast rain suits are filled with features that keep you dry in high pressure spraying applications or in driving windblown rain. The FRHBS100 suit is treated to be limited flammability and features a rain jacket with hook and loop closures on the front, wrists and neck. A 13-inch x 15-inch shroud with 1 inch hook and loop fastening on top attaches to the chest and face shield (face shield 181640SS sold separately) to give you maximum protection from splash at the face and neck. Other rain jacket features include drawstring hood and drawstring waist.  Overall rain pants feature full elastic suspenders, hook and loop closures on the ankles, and a plain front (no fly).  Face shields sold separately - (item# 181640SS).  Looking for the best hydroblast spraying rain suit options?  Look no further than MCR Safety!  Face shields sold separately.

Features
  • Garment Style: Bib Overalls
  • Size: 3X-Large
  • Material: Polyester
  • Garment Type: Limited Flammability
  • Standards: ASTM D6413

Specs

Color:

Yellow

Size:

3XL

Product Type:

Rain Jacket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy