Apply to be a TradeMaster!
Main product image of HB5 Hydroblast Safety Glasses, MAX6 Anti-Fog Clear Lens w/ Goggle Designed Seal & Elastic Strap
Magnifying glass
Hover image to zoom

HB5 Hydroblast Safety Glasses, MAX6 Anti-Fog Clear Lens w/ Goggle Designed Seal & Elastic Strap

SKU:
HB510PF
Rating:
(0)
Q&A:
(0)
HB5 Hydroblast Safety Glasses, MAX6 Anti-Fog Clear Lens w/ Goggle Designed Seal & Elastic Strap
Magnifying glass
Hover image to zoom
$21.71 each
In Stock
In Stock
Get 156 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
Hydroblast HB5 Series Premium MAX6 Anti-fog Lens Coating Soft TPR Goggle Designed Seal ANSI D3, D4, and D5 Rated Includes elastic strap that connects to temples Note - Strap must be worn with eyewear to achieve ANSI D3, D4, and D5 ratings.
MCR Safety continues to design the best safety products to keep you safer and more comfortable. The Hydroblast HB5 Series eyewear has many features that will make it one of your all-time favorites!  These features include a super-soft TPR goggle-like inner seal tailored for splash-resistant applications. Built for liquid splash and dusty environments, these glasses meet or exceed ANSI D3 requirements for droplets and splashes, ANSI D4 for dust protection, and ANSI D5 for fine dust protection when worn with elastic strap (included). Each pair has soft TPR co-injected onto the temples for a comfortable fit and comes with a fully adjustable elastic strap that connects to the temples, ensuring a personalized and safe fit.  If fogging is a concern, these options are treated with our premium MAX6 anti-fog lens coating and exceeds the ANSI Z87.1 anti-fog test requirements.  In addition, the rugged polycarbonate lens filters 99.9% of harmful UV rays.  If you are looking for the best safety glasses, look no further than MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Vent Type: Ventless
  • Protection Type: Chemical
  • Lens Color: Clear
  • Lens Material: PETG
  • Frame Color: Gray

Specs

–
Product Type:

Safety Glasses

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy