Apply to be a TradeMaster!
Main product image of HBS100 Hydroblast Rain Jacket w/ Attached Hood, Adjustable Hook & Loop, & Bib Pants, Yellow (4XL)
Magnifying glass
Hover image to zoom

HBS100 Hydroblast Rain Jacket w/ Attached Hood, Adjustable Hook & Loop, & Bib Pants, Yellow (4XL)

SKU:
HBS100X4
Rating:
(0)
Q&A:
(0)
HBS100 Hydroblast Rain Jacket w/ Attached Hood, Adjustable Hook & Loop, & Bib Pants, Yellow (4XL)
Magnifying glass
Hover image to zoom
$40.30 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4XL
Product Highlight: Color
Yellow

Description

–
Product Overview
Hydroblast Series Rain Gear .35mm Yellow PVC / Polyester Rain Wear 2 Piece Hydroblasting Rain Suit Rain Jacket, Attached Hood and Bib Pants
The Hydroblast rain suits are filled with features that keep you dry in high pressure spraying applications or in driving windblown rain. The HBS100 suit features a rain jacket with hook and loop closures on the front, wrists and neck. A 13-inch x 15-inch shroud with 1 inch hook and loop fastening on top attaches to the chest and face shield (face shield 181640SS sold separately) to give you maximum protection from splash at the face and neck. Other rain jacket features include drawstring hood and drawstring waist.  Overall rain pants feature full elastic suspenders, hook and loop closures on the ankles, and a plain front (no fly).  Looking for the best hydroblast spraying rain suit options?  Look no further than MCR Safety!  Face shields sold separately - ( item# 181640SS ).  Replacement 13-inch x 15-inch PVC / Polyester shrouds can be purchased separately - Item Number HBS100.

Features
  • Garment Style: Bib Overalls
  • Size: 4X-Large
  • Material: Polyester
  • Garment Type: Waterproof
  • Hood Type: Attached

Specs

–
Product Type:

Rain Jacket

Size:

4XL

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy