Apply to be a TradeMaster!
Main product image of LCS1 Silicone Free Lens Cleaning Station for Plastic, Polycarbonate, & Glass Lenses
Magnifying glass
Hover image to zoom

LCS1 Silicone Free Lens Cleaning Station for Plastic, Polycarbonate, & Glass Lenses

SKU:
LCS1
Rating:
(0)
Q&A:
(0)
LCS1 Silicone Free Lens Cleaning Station for Plastic, Polycarbonate, & Glass Lenses
Magnifying glass
Hover image to zoom
$16.02 each
In Stock
In Stock
Get 325 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview
Lens Cleaning Station 8 Ounce Cleaning Solution In Pump Bottle 2 Boxes of 300 Tissues For plastic, polycarbonate, and glass lenses Silicone Free
MCR Safety offers a wide variety of products to assist in the care and maintenance of your safety eyewear. From cases, cords, and everything in between, we have you covered for all your eyewear accessories needs. The LCS1 features an 8-ounce spray bottle of cleaning solution and 600 tissues. This cleaning kit can be hung on a wall or displayed on a table for easy worker access. Keep your safety glasses clean and your workers injury-free with MCR Safety lens cleaning options.

Features
  • Station Type: Disposable
  • Capacity: 8.0oz
  • Solution Features: Anti-Fog & Anti-Static
  • Number of Pumps: 1
  • Number of Wipes: 600

Specs

–
Product Type:

Glasses Cleaner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy