Apply to be a TradeMaster!
Main product image of LSTSCL3ML Luminator High Visibility Long Sleeve Safety Work Shirt, Lime (Medium)
Magnifying glass
Hover image to zoom

LSTSCL3ML Luminator High Visibility Long Sleeve Safety Work Shirt, Lime (Medium)

SKU:
LSTSCL3MLM
Rating:
(0)
Q&A:
(0)
LSTSCL3ML Luminator High Visibility Long Sleeve Safety Work Shirt, Lime (Medium)
Magnifying glass
Hover image to zoom
$25.73 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Color
Lime

Description

–
Product Overview
MCR Safety's LSTSCL3ML class 3 safety t-shirt is ideal for those who need a light weight and comfortable high visibility option. Made of breathable polyester birdseye mesh fabric, this work shirt is perfect for all day wear. Its wicking and breathable fabrics help draw away moisture creating an evaporation effect to help keep workers dry and comfortable. Other features include 2-inch silver reflective stripes, fluorescent lime background fabric, and a left chest pocket.  This shirt meets ANSI/ISEA 107 2020 Type R, Class 3 hi-visibility standards. Looking for the best hi-vis safety lime t-shirts?  Look no further than MCR Safety!

Features
  • Garment Style: T-Shirt
  • Garment Type: High-Visibility
  • Size: Medium
  • Color: High-Visibility Lime
  • Material: Polyester

Specs

–
Size:

Medium

Product Type:

Safety Sleeve

Color:

Lime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy