Apply to be a TradeMaster!
Main product image of LSTSCL3ML Luminator Series High Visibility Long Sleeve Safety Work Shirt, Lime (2XL)
Magnifying glass
Hover image to zoom

LSTSCL3ML Luminator Series High Visibility Long Sleeve Safety Work Shirt, Lime (2XL)

SKU:
LSTSCL3MLX2
Rating:
(0)
Q&A:
(0)
LSTSCL3ML Luminator Series High Visibility Long Sleeve Safety Work Shirt, Lime (2XL)
Magnifying glass
Hover image to zoom
$25.73 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Lime

Description

–
Features
  • Garment Style: T-Shirt
  • Garment Type: High-Visibility
  • Size: 2X-Large
  • Color: High-Visibility Lime
  • Material: Polyester

Specs

–
Size:

2XL

Color:

Lime

Product Type:

Safety Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy