Apply to be a TradeMaster!
Main product image of LVCL2ML Luminator High Visibility Breathable Mesh Safety Vest w/ Reflective Stripes, Lime (Small)
Magnifying glass
Hover image to zoom

LVCL2ML Luminator High Visibility Breathable Mesh Safety Vest w/ Reflective Stripes, Lime (Small)

SKU:
LVCL2MLS
Rating:
(0)
Q&A:
(0)
LVCL2ML Luminator High Visibility Breathable Mesh Safety Vest w/ Reflective Stripes, Lime (Small)
Magnifying glass
Hover image to zoom
$15.67 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Color
Lime

Description

–
Product Overview
Luminator Series Hi-Vis Reflective Lime Safety Vest Safety Vest Fitted for Women Meets ANSI/ISEA 107 2020 Standard Type R Class 2 Compliant Breathable Mesh Fabric
MCR Safety's LVCL2ML Class 2 mesh safety vests with pockets are specially designed for ladies. They are ideal for those who need a lightweight and comfortable high visibility option. Made of breathable polyester stretch mesh fabric, this vest is perfect for all day comfort. Features include 2-inch silver reflective stripes, fluorescent lime background fabric, zipper front closure and 3 inner and 2 outer pockets.  Great option for traffic and security applications.  Ladies sizing.  This vest meets ANSI/ISEA 107 2020 Type R, Class 2 standards. If you are looking for the best class 2 safety vest options, look no further than MCR Safety!

Features
  • Size: Small
  • Color: Fluorescent Lime
  • Closure Type: Zipper
  • UNSPSC Code: 46181500

Specs

–
Size:

Small

Product Type:

Vest

Color:

Lime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy