Apply to be a TradeMaster!
Main product image of MB100 Mechanic Gloves w/ Synthetic Leather Palm & Fingers, Touchscreen Friendly (2XL)
Magnifying glass
Hover image to zoom

MB100 Mechanic Gloves w/ Synthetic Leather Palm & Fingers, Touchscreen Friendly (2XL)

SKU:
MB100XXL
Rating:
(0)
Q&A:
(0)
MB100 Mechanic Gloves w/ Synthetic Leather Palm & Fingers, Touchscreen Friendly (2XL)
Magnifying glass
Hover image to zoom
$21.02 each
In Stock
In Stock
Get 12 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
2XL

Description

–
Product Overview
When it comes to work gloves, we all need something that can withstand the toughest of jobs. MCR Safety's mechanics gloves will give you the grip, durability and protection you need for the most demanding tasks. The MB100 features a black synthetic leather palm and fingers with a black hook and loop adjustable closure for a more personal fit. It has a black fabric back which makes this glove a stylish option that can be worn in many tactical applications.  The fingertips are touchscreen friendly, allowing the use of phones and other devices without removing the gloves.  If you are looking for the best mechanics work gloves, look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Leather
  • Cuff Material: Elastic

Specs

–
Material:

Leather

Size:

2XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy