Apply to be a TradeMaster!
Main product image of MC502 UltraTech High Visibility Abrasion Resistant Mechanic Gloves w/ G-shaped Palm Padding (Medium)
Magnifying glass
Hover image to zoom

MC502 UltraTech High Visibility Abrasion Resistant Mechanic Gloves w/ G-shaped Palm Padding (Medium)

SKU:
MC502M
Rating:
(0)
Q&A:
(0)
MC502 UltraTech High Visibility Abrasion Resistant Mechanic Gloves w/ G-shaped Palm Padding (Medium)
Magnifying glass
Hover image to zoom
$25.38 each
In Stock
In Stock
Get 5 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety UltraTech Mechanics Gloves Hi-Visibility Abrasion Resistant Gloves 2-Way Stretch Hi-Visibility Back G-shaped Palm Padding and TPR Cage Back
UltraTech Mechanics Gloves. The MC502 glove is a tough glove with amazing features. The MC502 features a 2-way hi-vis lime material on the back with an exclusive TPR design that provides excellent coverage for back-of-hand protection. The G-shaped palm padding with reinforced high-abrasion material adds protection and grip. The synthetic leather padded palm also provides light impact and vibration reduction. Other features include reinforced thumb crotch and hook & loop wrist closure. The MC502 also includes an ID panel on the wrist for user personalization.  Looking for the best gloves for mechanics?  Look no further than MCR Safety's mechanics glove options.

Palm Features: Synthetic Leather

Specs

–
Size:

Medium

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy