Apply to be a TradeMaster!
Main product image of MC503 UltraTech High Visibility Cut & Abrasion Resistant Mechanic Gloves w/ Dyneema Diamond Lining (2XL)
Magnifying glass
Hover image to zoom

MC503 UltraTech High Visibility Cut & Abrasion Resistant Mechanic Gloves w/ Dyneema Diamond Lining (2XL)

SKU:
MC503XXL
Rating:
(0)
Q&A:
(0)
MC503 UltraTech High Visibility Cut & Abrasion Resistant Mechanic Gloves w/ Dyneema Diamond Lining (2XL)
Magnifying glass
Hover image to zoom
$51.77 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
2XL

Description

–
Product Overview
MCR Safety UltraTech Mechanics Gloves Hi-Visibility Cut and Abrasion Resistant Gloves Dyneema Diamond Technology Lined Goatskin Palm and TPR Back of Hand Protection
The MC503 UltraTech mechanics glove is a rugged glove option with excellent qualities. It features a two-way, hi-vis orange material on the back with an exclusive TPR design that provides excellent coverage for back-of-hand protection. The palm of the MC503 features premium goatskin lined with Dyneema Diamond Technology fiber, offering excellent cut protection. The thumb crotch is reinforced with a coated Kevlar fiber, providing additional protection in this critical high-stress area. Other features include a comfortable open cuff design with a pull tab for secure donning and an ID panel on the wrist for user personalization. Are you looking for the best gloves for mechanics? Look no further than MCR Safety's mechanics glove options.

Features
  • Style: Leather
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A5

Specs

–
Material:

Polyethylene Fiber

Product Type:

Gloves

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy