Apply to be a TradeMaster!
Main product image of MO200M ForceFlex Mechanic Work Gloves w/ Shadow Grass Blades & TPR Back of Hand, Camo (Medium)
Magnifying glass
Hover image to zoom

MO200M ForceFlex Mechanic Work Gloves w/ Shadow Grass Blades & TPR Back of Hand, Camo (Medium)

SKU:
MO200M
Rating:
(0)
Q&A:
(0)
MO200M ForceFlex Mechanic Work Gloves w/ Shadow Grass Blades & TPR Back of Hand, Camo (Medium)
Magnifying glass
Hover image to zoom
$39.76 each
In Stock
In Stock
Get 1 Fri, Aug 21 - Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

Product Overview
MCR Safety and Mossy Oak Brand Camo have teamed up to bring you a fantastic lineup of Shadow Grass Blades gloves and glasses. Shadow Grass Blades features a precise arrangement of individual blades of grass, whether windblown, broken, or bent, onto a background of thatch consisting of lesser or dead grass to create the perfect pure grass pattern. Carefully placed shadows from the main grass arranged atop the thatch, which incorporates light to dark spots as seen in nature, creates depth that gives Shadow Grass Blades a realistic 3D appearance. The MO200 ForceFlex gloves feature a touchscreen-friendly tough synthetic palm with good abrasion resistance. The palm is reinforced with D3O material to assist with impact and vibration. The fourchette areas (between the fingers) and the thumb crotch are reinforced with honey gold goatskin material for dexterity and strength. The back of the MO200 features the Shadow Grass Blades pattern breathable material with brown TPR for full dorsal protection. The MO200 is a fully insulated glove with 100-gram Thinsulate and a water and windproof bladder. This glove provides an excellent fit with an adjustable wrist hook and loop closure. The wearer ID panel allows workers to mark their own gloves.  Looking for the best mechanics work gloves? Look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Thinsulate
  • Back Material: Thermoplastic Elastomer
  • Cuff Material: Neoprene

Specs

Size:

Medium

Product Type:

Gloves

Material:

Polyethylene Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy