Apply to be a TradeMaster!
Main product image of MP1 Memphis Safety Glasses, MAX36 Dual Coating Clear Lens (Black)
Magnifying glass
Hover image to zoom

MP1 Memphis Safety Glasses, MAX36 Dual Coating Clear Lens (Black)

SKU:
MP110DC
Rating:
(0)
Q&A:
(0)
MP1 Memphis Safety Glasses, MAX36 Dual Coating Clear Lens (Black)
Magnifying glass
Hover image to zoom
$18.09 each
In Stock
In Stock
Get 108 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Product Overview
Memphis MP1 Series Safety Glasses Wrap Around Lens Design Easy to Wear Sporty, Lightweight Design Model 219 Eyeglass Lanyard Included
** Coming Soon ** - MP119AF Indoor/Outdoor Lens with UV-AF Anti-Fog Coating **
MCR Safety's Memphis MP1 Series safety glasses are designed for your safety and exceptional comfort. The bayonet-style temples are made of a soft and flexible TPR material that fits most individuals, regardless of their facial profile. This series features polycarbonate lenses that block 99.9% UVA, UVB, and UVC rays and a wrap-around design for an unobstructed view and outstanding coverage. The flexible TPR nose pad and temples make this one of our most comfortable options and help grip or hold these safety glasses in place. Are you looking for the best safety glasses? Look no further, choose MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Glasses Style: Single
  • Lens Coating: Anti-Fog
  • Frame Style: Wrap Around
  • Lens Color: Clear
  • Frame Color: Black

Specs

–
Product Type:

Safety Glasses

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy