Apply to be a TradeMaster!
Main product image of MR100 Synthetic Leather Palm & Finger Mechanic Gloves w/ Reinforced Fingertips (2XL)
Magnifying glass
Hover image to zoom

MR100 Synthetic Leather Palm & Finger Mechanic Gloves w/ Reinforced Fingertips (2XL)

SKU:
MR100XXL
Rating:
(0)
Q&A:
(0)
MR100 Synthetic Leather Palm & Finger Mechanic Gloves w/ Reinforced Fingertips (2XL)
Magnifying glass
Hover image to zoom
$20.41 each
In Stock
In Stock
Get 582 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Material
Leather

Description

–
Product Overview
MCR Safety Mechanics Gloves Black Synthetic Leather Palm and Fingers Adjustable Hook and Loop Wrist Closure Reinforced Fingertips Comfortable and Lightweight for Long Wear
When it comes to work gloves, we all need something that can withstand the toughest of jobs. MCR Safety's mechanics-style gloves are designed to give you durability, grip, and protection for even the most demanding tasks. The MR100 features a black synthetic leather palm and fingers with a black hook and loop adjustable closure for a personal fit.  It has a red fabric back with white Max logo which makes this glove a stylish option.  If you are looking for the best mechanics work gloves, look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Leather
  • Cuff Material: Elastic

Specs

–
Product Type:

Gloves

Size:

2XL

Material:

Leather

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy