Apply to be a TradeMaster!
Main product image of MU3624FR Mustang Goatskin Leather Utility Work Gloves, Kevlar Aramid Lined Palm w/ Wing Thumb (Medium)
Magnifying glass
Hover image to zoom

MU3624FR Mustang Goatskin Leather Utility Work Gloves, Kevlar Aramid Lined Palm w/ Wing Thumb (Medium)

SKU:
MU3624GFRM
Rating:
(0)
Q&A:
(0)
MU3624FR Mustang Goatskin Leather Utility Work Gloves, Kevlar Aramid Lined Palm w/ Wing Thumb (Medium)
Magnifying glass
Hover image to zoom
$46.55 each
In Stock
In Stock
Get 6 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Mustang Utility Leather Drivers Work Gloves Grain Goatskin with Double Palm Kevlar Aramid Lined and Sewn Nomex Back with Wing Thumb
This FR glove has an arc rating of 24.7 cal/cm 2
The hardworking men and women in the electrical industry require gloves that can match their dedication and provide them with the best hand protection. That's why they rely on MCR Safety, the industry leader, to offer gloves that meet their needs. The MCR Safety Mustang Utility field glove made from top grain leather provides the necessary dexterity to feel what you are working with while protecting against abrasion. The MU3624GFR extended cuff glove features high-quality brown goatskin leather that remains soft and comfortable, even in sweaty conditions. Strategically positioned second layers of premium brown goatskin in the palm, fingertips, thumb crotch, index finger, and knuckles offer additional protection without compromising dexterity. The glove is double stitched with Kevlar thread on all stitch lines, ensuring longer wear life and preventing seam blowout. It also features a Kevlar aramid lining. The MU3624GFR has an arc rating of 24.7 cal/cm 2 and a Heat Attenuation Factor (HAF) of 91.3%. Nomex used on the back of the hand offers greater comfort and breathability. If you are looking for the best leather work gloves, MCR Safety has got you covered!

Features
  • Glove Type: Utility
  • Application: General Purpose
  • Lining Material: Goatskin Leather
  • Back Material: Goatskin Leather
  • Cuff Material: Leather

Specs

–
Size:

Medium

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy