Apply to be a TradeMaster!
Main product image of MU3624GK Mustang Goatskin Leather Utility Work Gloves w/ Extended Gauntlet Cuff & Wing Thumb (Large)
Magnifying glass
Hover image to zoom

MU3624GK Mustang Goatskin Leather Utility Work Gloves w/ Extended Gauntlet Cuff & Wing Thumb (Large)

SKU:
MU3624GKL
Rating:
(0)
Q&A:
(0)
MU3624GK Mustang Goatskin Leather Utility Work Gloves w/ Extended Gauntlet Cuff & Wing Thumb (Large)
Magnifying glass
Hover image to zoom
$52.70 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Large

Description

–
Product Overview
Mustang Utility Leather Work Gloves Premium A Grade Grain Goatskin Kevlar Aramid Lined and Sewn Double Palm and Wing Thumb Extended Gauntlet Cuff
This FR glove has an arc rating of 61.4 cal/cm 2
The men and women who work in the electrical industry need gloves that match their hard work and dedication. Therefore, they rely on the industry leader to provide the best hand protection available. The MCR Safety Mustang Utility field glove, made from top grain leather, provides the required dexterity to feel what you are working with while holding up well against abrasion. The MU3624GK cut-resistant gloves are lined with 13-gauge Kevlar aramid and feature premium A grade brown grain goatskin leather, a reinforced thumb crotch, double palms, fingertips, and knuckles. They are double stitched with Kevlar on all stitch lines to provide longer wear life and to prevent seam blowout. They also have shirred elastic wrists and a comfortable wing thumb design. This style also features an extended-length gauntlet cuff for additional protection. With an ARC rating of ATPV 61.4 cal/cm 2 (HRC4 / CAT4) and a Heat Attenuation Factor (HAF) of 95.6%, these gloves are safe and reliable. For the best leather glove options, choose MCR Safety!

Features
  • Lining Material: Unlined
  • Maximum Arc Flash Protection Rating: 61.4cal/cm
  • Hand: Paired
  • UNSPSC Code: 46181504

Specs

–
Material:

Polyethylene Fiber

Product Type:

Gloves

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy