Apply to be a TradeMaster!
Main product image of MU3624 Mustang Goatskin Leather Utility Work Gloves, Double Unlined Palm (XL)
Magnifying glass
Hover image to zoom

MU3624 Mustang Goatskin Leather Utility Work Gloves, Double Unlined Palm (XL)

SKU:
MU3624XL
Rating:
(0)
Q&A:
(0)
MU3624 Mustang Goatskin Leather Utility Work Gloves, Double Unlined Palm (XL)
Magnifying glass
Hover image to zoom
$44.00 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
XL

Description

–
Product Overview
Mustang Leather Drivers Utility Work Gloves Premium A Grade Grain Goatskin Double Palm, Unlined Sewn with Kevlar Sewn Wing Thumb
The men and women who work in the electrical industry need gloves that match their hard work and dedication. Therefore, they rely on the industry leader to provide the best hand protection for them. The MCR Safety Mustang Utility field glove, made from top grain leather, provides the required dexterity to feel what you are working with while holding up well against abrasion. The MU3624 gloves feature premium A grade brown goatskin leather, a reinforced thumb crotch, double palms, fingertips, and knuckles. They are sewn with Kevlar thread and have shirred elastic around the wrists and a comfortable wing thumb design. With an ARC rating of ATPV 28.6 cal/cm2 (HRC3 / CAT3) and a heat attenuation factor (HAF) of 94%, these gloves are safe and reliable. For the best leather glove options, choose MCR Safety.

Features
  • Lining Material: Unlined
  • Maximum Arc Flash Protection Rating: 14.0cal/cm
  • Hand: Paired
  • UNSPSC Code: 46181504

Specs

–
Material:

Polyethylene Fiber

Size:

XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy