Apply to be a TradeMaster!
Main product image of MU3634K Mustang Goatskin Leather Utility Work Gloves w/ Level 1 Back-of-Hand Protection (Medium)
Magnifying glass
Hover image to zoom

MU3634K Mustang Goatskin Leather Utility Work Gloves w/ Level 1 Back-of-Hand Protection (Medium)

SKU:
MU3634KM
Rating:
(0)
Q&A:
(0)
MU3634K Mustang Goatskin Leather Utility Work Gloves w/ Level 1 Back-of-Hand Protection (Medium)
Magnifying glass
Hover image to zoom
$38.83 each
In Stock
In Stock
Get 8 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

Product Overview
Mustang Utility Leather Drivers Work Gloves Grain Goatskin Double Palm Lined and Sewn with Kevlar Aramid Impact Level 1 Back-of-Hand Protection
The men and women who work in the electrical industry need gloves that match their hard work and dedication. Therefore, they rely on the industry leader to provide the best hand protection available. The MCR Safety Mustang Utility field glove, made from top grain leather, provides the required dexterity to feel what you are working with while holding up well against abrasion. The MU3634K features a premium brown grain goatskin leather, a reinforced double palm, and reinforced index finger and thumb crotch. Other features include black TPR coverage on the back of the hand that provides outstanding impact protection. The MU3634K is lined with Kevlar aramid fabric that provides cut resistance and warmth and is sewn with Kevlar thread on all stitch lines to provide longer wear life and to prevent seam blowout. If you are looking for the best cut resistant and impact resistant leather gloves, look no further than MCR Safety!

Features
  • Lining Material: KEVLAR
  • Maximum Arc Flash Protection Rating: 14.0cal/cm
  • Hand: Paired
  • UNSPSC Code: 46181504

Specs

Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Medium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy