The Day Savers – A National Tradesmen Day Contest
Main product image of MU3664K Mustang HiDex Goatskin Leather Utility Work Gloves, Kevlar Aramid Lined (3XL)
Magnifying glass
Hover image to zoom

MU3664K Mustang HiDex Goatskin Leather Utility Work Gloves, Kevlar Aramid Lined (3XL)

SKU:
MU3664KXXXL
Rating:
(0)
Q&A:
(0)
MU3664K Mustang HiDex Goatskin Leather Utility Work Gloves, Kevlar Aramid Lined (3XL)
Magnifying glass
Hover image to zoom
$50.95 each
In Stock
In Stock
Get 45 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3XL
Product Highlight: Material
Polyethylene Fiber

Description

Product Overview
Mustang HiDex Leather Drivers Utility Work Gloves, Kevlar Aramid Lined Premium A Grade Honey Gold Grain Goatskin Reinforced Thumb and Index Finger Wing Thumb and Double Palm Pattern Sewn with Kevlar
CAT4 FR Glove provides an Arc rating of 50 cal/cm MCR Safety's Mustang Series offers premium quality utility work gloves that stand up to tough jobs!  The MU3664K is made with premium A grade honey gold grain goatskin that provides strength and durability yet remains soft and comfortable during hot and sweaty work conditions.  Strategically positioned second layers of premium goatskin in the palm, fingertips, thumb crotch, index finger and knuckle provide additional protection without sacrificing dexterity.  The MU3664K has a full Kevlar aramid lining and provides outstanding cut, abrasion, and puncture resistance.  Other features include a shirred elastic cuff, comfortable wing style thumb, and an arc rating of 50 cal/cm. This CAT4 rated field glove will provide all day protection and comfort to get the job done.  If you are looking for the best high dexterity leather work glove options, look no further than MCR Safety!

Features
  • Lining Material: Para-Aramid
  • Back Material: Leather
  • Cuff Style: Shirred
  • Primary Material: Leather
  • Coating Material: Uncoated

Specs

Product Type:

Gloves

Size:

3XL

Material:

Polyethylene Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy