Apply to be a TradeMaster!
Main product image of MU3664 Mustang HiDex Goatskin Leather Utility Work Gloves w/ Double Palm (Large)
Magnifying glass
Hover image to zoom

MU3664 Mustang HiDex Goatskin Leather Utility Work Gloves w/ Double Palm (Large)

SKU:
MU3664L
Rating:
(0)
Q&A:
(0)
MU3664 Mustang HiDex Goatskin Leather Utility Work Gloves w/ Double Palm (Large)
Magnifying glass
Hover image to zoom
$49.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Mustang HiDex Leather Drivers Utility Work Gloves, Unlined Premium A Grade Honey Gold Grain Goatskin Reinforced Thumb and Index Finger Wing Thumb and Double Palm Pattern Sewn with Kevlar
This FR Glove has an Arc rating of 34 cal/cm
MCR Safety's Mustang Series offers premium utility work gloves that stand up to tough jobs! The MU3664 is made with premium A grade honey gold grain goatskin that provides strength and durability yet remains soft and comfortable during hot and sweaty work conditions. Strategically positioned second layers of premium goatskin in the palm, fingertips, thumb crotch, index finger, and knuckle provide additional protection without sacrificing dexterity. Other features include a shirred elastic cuff, comfortable wing thumb, and 34 cal/cm arc rating. This CAT3-rated field glove will provide all-day protection and comfort to get the job done. The MU3664 also achieves an abrasion level 4 rating. If you are looking for the best high-dexterity leather work glove options, look no further than MCR Safety!

Features
  • Back Material: Goatskin
  • Cuff Style: Shirred
  • Primary Material: Leather
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated

Specs

–
Product Type:

Gloves

Size:

Large

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy