Apply to be a TradeMaster!
Main product image of N2659HVL Ninja Alchemy Cut/Chemical Resistant Work Gloves w/ TPR Back of Hand & HyperMax HPPE Liner (Medium)
Magnifying glass
Hover image to zoom

N2659HVL Ninja Alchemy Cut/Chemical Resistant Work Gloves w/ TPR Back of Hand & HyperMax HPPE Liner (Medium)

SKU:
N2659HVLM
Rating:
(0)
Q&A:
(0)
N2659HVL Ninja Alchemy Cut/Chemical Resistant Work Gloves w/ TPR Back of Hand & HyperMax HPPE Liner (Medium)
Magnifying glass
Hover image to zoom
$36.43 each
In Stock
In Stock
Get 2 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Ninja Alchemy Cut Work Gloves Cut-Resistant and Chemical-Resistant TPR Back of Hand Provides Impact Resistance 14-Inch Overall Length, Hand Double Dipped in PVC 15-Gauge Cut Resistant HyperMax HPPE Liner
The N2659HVL Ninja Alchemy Cut glove is full of features to keep you safe in a variety of hazardous working conditions. It is lined with a 15-gauge HyperMax HPPE liner that provides outstanding cut resistance.  The hand is double coated with PVC to provide liquid and chemical protection. TPR padding on the back of each hand is overcoated with PVC to create a chemical-resistant barrier that also provides level 2 impact protection. The 14-inch hi-visibility lime extended cuff adds additional splash protection and is easily seen and easily identifiable. Cut protection, liquid protection, and hi-visibility protection all rolled up into one hard working glove. If you are looking for the best cut-resistant impact gloves, look no further than MCR Safety!

Features
  • Coating Material: PVC
  • Coating Coverage: Full
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: PVC

Specs

–
Size:

Medium

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy