Apply to be a TradeMaster!
Main product image of N9674 Ninja X Nylon/Lycra Abrasion Resistance Work Gloves w/ Bi-Polymer Coated Palm & Fingertips (Large)
Magnifying glass
Hover image to zoom

N9674 Ninja X Nylon/Lycra Abrasion Resistance Work Gloves w/ Bi-Polymer Coated Palm & Fingertips (Large)

SKU:
N9674L
Rating:
(0)
Q&A:
(0)
N9674 Ninja X Nylon/Lycra Abrasion Resistance Work Gloves w/ Bi-Polymer Coated Palm & Fingertips (Large)
Magnifying glass
Hover image to zoom
$74.58 each
In Stock
In Stock
Get 149 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja gloves line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja X features a 15 gauge black Nylon / Lycra shell for excellent fit and dexterity.  These bi-polymer coated gloves provide excellent grip and abrasion resistance and are sanitized with Actifresh to prevent odors and bacteria.  Looking for the best work gloves?  Look no further than MCR Safety.

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Glove Material: Nylon
  • Lining Material: Nylon
  • Back Material: Nylon

Specs

–
Material:

Nylon

Product Type:

Gloves

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy