Apply to be a TradeMaster!
Main product image of N9676G CutPro Ninja Max Cut-Resistant Work Gloves, 10-Gauge Dyneema Diamond, Bi-Polymer Coated (Large)
Magnifying glass
Hover image to zoom

N9676G CutPro Ninja Max Cut-Resistant Work Gloves, 10-Gauge Dyneema Diamond, Bi-Polymer Coated (Large)

SKU:
N9676GL
Rating:
(0)
Q&A:
(0)
N9676G CutPro Ninja Max Cut-Resistant Work Gloves, 10-Gauge Dyneema Diamond, Bi-Polymer Coated (Large)
Magnifying glass
Hover image to zoom
$31.39 each
In Stock
In Stock
Get 110 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Dyneema Diamond Technology fiber takes gloves to a new level of protection by providing greater cut resistance without compromising comfort or durability. Dyneema Diamond Technology fiber is 40% lighter (less dense) than aramid fiber, resulting in gloves that are both thinner and much lighter, while offering the same exceptional cut protection. The N9676G features a 10-gauge Dyneema Diamond Technology and synthetic shell with a bi-polymer coating on the palm and fingertips. This bi-polymer coated glove offers cut and abrasion resistance that make it a perfect choice for tough jobs. It also provides great gripping power. Looking for the best cut-resistant work gloves?  Look no further than MCR Safety!

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A3
  • Primary Material: Dyneema

Specs

–
Size:

Large

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy