Apply to be a TradeMaster!
Main product image of N9677 CutPro Ninja Force Cut Resistant Work Gloves, 13-Gauge Dyneema, PU Coated (Large)
Magnifying glass
Hover image to zoom

N9677 CutPro Ninja Force Cut Resistant Work Gloves, 13-Gauge Dyneema, PU Coated (Large)

SKU:
N9677L
Rating:
(0)
Q&A:
(0)
N9677 CutPro Ninja Force Cut Resistant Work Gloves, 13-Gauge Dyneema, PU Coated (Large)
Magnifying glass
Hover image to zoom
$16.85 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber, Polyurethane
Product Highlight: Size
Large

Description

–
Product Overview
Dyneema Diamond Technology takes gloves to a new level of protection by providing greater cut resistance without compromising comfort or durability. Dyneema Diamond Technology fiber is 40% lighter (less dense) than aramid fiber, enabling thinner and lighter gloves while offering the same cut protection. The N9677 features a 13-gauge Dyneema Diamond Technology and synthetic shell with a PU (Polyurethane) coating on the palm and fingertips. This PU-coated glove offers cut and abrasion resistance, that makes it a perfect choice for tough jobs. It also provides excellent gripping power. Are you looking for the best cut-resistant work gloves? Look no further than MCR Safety!

Features
  • Coating Material: Polyurethane
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A3
  • Primary Material: Dyneema

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Polyurethane

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy