Apply to be a TradeMaster!
Main product image of N9690FC Ninja Ice Insulated Work Gloves, 15-Gauge Nylon, HPT Coated, Acrylic Terry Interior (Medium)
Magnifying glass
Hover image to zoom

N9690FC Ninja Ice Insulated Work Gloves, 15-Gauge Nylon, HPT Coated, Acrylic Terry Interior (Medium)

SKU:
N9690FCM
Rating:
(0)
Q&A:
(0)
N9690FC Ninja Ice Insulated Work Gloves, 15-Gauge Nylon, HPT Coated, Acrylic Terry Interior (Medium)
Magnifying glass
Hover image to zoom
$146.82 each
In Stock
In Stock
Get 31 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
Medium

Description

–
Product Overview
Ninja Ice Insulated Work Gloves 15-Gauge Black Nylon with Acrylic Terry Interior Fully Coated with HPT
MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each glove in the Ninja series includes a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja Ice N9690FC is fully coated and feature a 15-gauge black nylon shell with a 7-gauge acrylic terry interior liner.  Looking for the best winter work gloves for dexterity?  Look no further than MCR Safety insulated work gloves?

Features
  • Glove Type: General Purpose
  • Lining Material: Acrylic
  • Color: Black
  • Hand: Pair
  • UNSPSC Code: 46181504

Specs

–
Material:

Nylon

Size:

Medium

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy