Apply to be a TradeMaster!
Main product image of N9690TC Ninja Therma Force Insulated Work Gloves, Dyneema Diamond, Bi-Polymer Coated, Acrylic Terry Liner (Small)
Magnifying glass
Hover image to zoom

N9690TC Ninja Therma Force Insulated Work Gloves, Dyneema Diamond, Bi-Polymer Coated, Acrylic Terry Liner (Small)

SKU:
N9690TCS
Rating:
(0)
Q&A:
(0)
N9690TC Ninja Therma Force Insulated Work Gloves, Dyneema Diamond, Bi-Polymer Coated, Acrylic Terry Liner (Small)
Magnifying glass
Hover image to zoom
$22.02 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Small

Description

–
Product Overview
Ninja Therma Force Insulated Cut Resistant Work Gloves Bi-Polymer Coated Palm and Fingertips Dyneema Diamond Technology Acrylic Terry Liner for Warmth

Features
  • Style: Knit
  • Coating Material: Bi-Polymer
  • Coating Coverage: Palm
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A5

Specs

–
Material:

Polyethylene Fiber

Product Type:

Gloves

Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy