Apply to be a TradeMaster!
Main product image of N9690TC Ninja Therma Force Insulated Work Gloves, Dyneema Diamond, Bi-Polymer Coated, Acrylic Terry Liner (XL)
Magnifying glass
Hover image to zoom

N9690TC Ninja Therma Force Insulated Work Gloves, Dyneema Diamond, Bi-Polymer Coated, Acrylic Terry Liner (XL)

SKU:
N9690TCXL
Rating:
(0)
Q&A:
(0)
N9690TC Ninja Therma Force Insulated Work Gloves, Dyneema Diamond, Bi-Polymer Coated, Acrylic Terry Liner (XL)
Magnifying glass
Hover image to zoom
$23.80 each
In Stock
In Stock
Get 49 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Ninja Therma Force Insulated Cut Resistant Work Gloves Bi-Polymer Coated Palm and Fingertips Dyneema Diamond Technology Acrylic Terry Liner for Warmth

Features
  • Glove Type: Cut-Resistant
  • Primary Material: Dyneema
  • ANSI/ISEA Abrasion Resistance Level: 4
  • Color: Salt & Pepper
  • Men's Numeric Size: 10

Specs

–
Size:

XL

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy