Apply to be a TradeMaster!
Main product image of N9699 Ninja HPT Work Gloves, 15-Gauge Nylon, HPT Coated (Large)
Magnifying glass
Hover image to zoom

N9699 Ninja HPT Work Gloves, 15-Gauge Nylon, HPT Coated (Large)

SKU:
N9699L
Rating:
(0)
Q&A:
(0)
N9699 Ninja HPT Work Gloves, 15-Gauge Nylon, HPT Coated (Large)
Magnifying glass
Hover image to zoom
$57.23 each
In Stock
In Stock
Get 41 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Nylon

Description

–
Product Overview
MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja glove line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja N9699 HPT coated work gloves feature a 15 gauge black nylon shell and a dark gray foam sponge coated palm and fingertips.  The HPT material repels liquids and is a great option for firm grip general purpose gloves in wet or dry conditions. Looking for the best work gloves?  Look no further than MCR Safety!

Features
  • Glove Type: Puncture Resistant
  • Lining Material: Nylon
  • Back Material: Nylon
  • Cuff Material: Knit
  • Cuff Style: Knit

Specs

–
Product Type:

Gloves

Size:

Large

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy