Apply to be a TradeMaster!
Main product image of N9878BNF CutPro Ninja Breathable Nitrile Foam Work Gloves, 18-Gauge Kevlar Aramid, NFT Coated (2XL)
Magnifying glass
Hover image to zoom

N9878BNF CutPro Ninja Breathable Nitrile Foam Work Gloves, 18-Gauge Kevlar Aramid, NFT Coated (2XL)

SKU:
N9878BNFXXL
Rating:
(0)
Q&A:
(0)
N9878BNF CutPro Ninja Breathable Nitrile Foam Work Gloves, 18-Gauge Kevlar Aramid, NFT Coated (2XL)
Magnifying glass
Hover image to zoom
$22.58 each
In Stock
In Stock
Get 375 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Material
Nitrile, Aramid

Description

–
Product Overview
MCR Safety CutPro Ninja BNF Work Gloves 18-Gauge Kevlar Aramid Shell NFT Coated Palm and Fingertips 47% Greater Abrasion Protection Than Our Closest Competitor!
Kevlar gloves are used for general-purpose work applications to provide cut and abrasion resistance, using high-performance yarns to protect the hands further when working with sharp objects.  The Ninja N9878BNF is constructed with Kevlar patented Stretch Armor Technology.  Cut-resistant gloves with Kevlar patented Stretch Armor Technology helps deliver the cut protection and suppleness skilled workers need.  The N9878BNF also features a BNF (Breathable Nitrile Foam) with NFT coating for superior grip and abrasion protection and is touch-screen friendly.  These nitrile-coated gloves offer cut and abrasion resistance, making them a perfect choice for tough jobs.  Are you looking for the best cut-resistant work gloves?  Look no further than MCR Safety!

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A3
  • Primary Material: Kevlar

Specs

–
Size:

2XL

Product Type:

Gloves

Material:

Nitrile

Aramid

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy