Apply to be a TradeMaster!
Main product image of OG2 Klondike Over-the-Glass Safety Glasses w/ MAX36 Dual Coating Clear Lens (High Visibility Lime)
Magnifying glass
Hover image to zoom

OG2 Klondike Over-the-Glass Safety Glasses w/ MAX36 Dual Coating Clear Lens (High Visibility Lime)

SKU:
OG220DC
Rating:
(0)
Q&A:
(0)
OG2 Klondike Over-the-Glass Safety Glasses w/ MAX36 Dual Coating Clear Lens (High Visibility Lime)
Magnifying glass
Hover image to zoom
$21.48 each
In Stock
In Stock
Get 42 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime

Description

–
Product Overview
Klondike OTG Series Over-the-Glass Safety Glasses 3-Position Adjustable Temple Length Soft TRP Browguard and Temple Arms
MCR Safety has you covered if you need safety glasses to wear over your prescription eyewear! The Klondike OTG (over the glass) series features an oversized frame and lens to fit over most prescription glasses! This series has a soft, permanently bonded TPR brow guard to help keep out trash debris. The temple arms are streamlined and bonded with TPR to give the wearer a more comfortable experience. Each Klondike OTG also features a 3-position adjustable temple length, allowing for a more personal fit. If you are searching for the best over-the-glass safety glasses, look no further than MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Glasses Style: Over the Glass
  • Lens Coating: Anti-Fog & Anti-Scratch
  • Frame Style: Frameless
  • Lens Color: Clear
  • Frame Color: Clear

Specs

–
Product Type:

Safety Glasses

Color:

Lime

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy